Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR60214C09
- Zoro # G523940385
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Head Diameter
3/8 in
Shoulder Diameter
1/4 in
Shoulder Length Tolerance
+/-.005 In
Dimensional Standards
ASME B18.3 2003 (R2008)
Overall Length
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60214C09
- Zoro #
- G523940385
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Dimensional Standards
- ASME B18.3 2003 (R2008)
- System of Measurement
- Inch
- Material Grade/Class
- 316
- Shoulder Screw Type
- Standard Shoulder Screw
- Minimum Yield Strength
- 30,000 psi
- Material Quality Standards
- ASTM A276
- Precision Screw
- Yes
- Material
- Stainless Steel
- Head Type
- Knurled
- Tensile Strength
- 75,000 psi
- Head Texture
- Knurled
- Drive Type
- Internal Hex
- Finish
- Passivated
- Rockwell Hardness
- B83
- Shear Strength
- 37,500 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 3/8 in
- Shoulder Diameter
- 1/4 in
- Shoulder Length Tolerance
- +/-.005 In
- Overall Length
- 15/16 in
- Thread Size
- #10-24
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Head Height
- 3/16 in
- Shoulder Length
- 9/16 in
- Minimum Thread Length
- 3/8 in
- Length
- 15/16 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Inch, Thread Size #10-24, Minimum Thread Length 3/8 in, Shoulder Length 9/16 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 3/16 in, Head Diameter 3/8 in, Dimensional Standards ASME B18.3 2003 (R2008)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.