Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR60214C13
- Zoro # G323941438
product price:Â
$
10.49
/ea
Key Features
System of Measurement
Inch
Tensile Strength
75,000 psi
Dimensional Standards
ASME B18.3 2003 (R2008)
Shoulder Diameter
1/4 in
Rockwell Hardness
B83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60214C13
- Zoro #
- G323941438
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Inch
- Tensile Strength
- 75,000 psi
- Dimensional Standards
- ASME B18.3 2003 (R2008)
- Rockwell Hardness
- B83
- Shoulder Screw Type
- Standard Shoulder Screw
- Material
- Stainless Steel
- Head Type
- Knurled
- Material Grade/Class
- 316
- Drive Type
- Internal Hex
- Shear Strength
- 37,500 psi
- Precision Screw
- Yes
- Finish
- Passivated
- Material Quality Standards
- ASTM A276
- Head Texture
- Knurled
- Minimum Yield Strength
- 30,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 1/4 in
- Minimum Thread Length
- 3/8 in
- Head Diameter
- 3/8 in
- Shoulder Length Tolerance
- +/-.005 In
- Overall Length
- 1 3/16 in
- Shoulder Length
- 13/16 in
- Head Height
- 3/16 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Thread Size
- #10-24
- Length
- 1 3/16 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Inch, Thread Size #10-24, Minimum Thread Length 3/8 in, Shoulder Length 13/16 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 3/16 in, Head Diameter 3/8 in, Dimensional Standards ASME B18.3 2003 (R2008)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.