316 Standard Fit Shoulder Screw
- Mfr # STR60218C13
- Zoro # G023940243
product price:Â
$
12.15
/ea
Key Features
Minimum Thread Length
5/32 in
Thread Size
#4-40
Material Grade/Class
316
Material Quality Standards
ASTM A276
Shoulder Length
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60218C13
- Zoro #
- G023940243
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Grade/Class
- 316
- Material Quality Standards
- ASTM A276
- Tensile Strength
- 75,000 psi
- Dimensional Standards
- ASME B18.3 2003 (R2008)
- Drive Type
- Internal Hex
- Precision Screw
- Yes
- Rockwell Hardness
- B83
- Shear Strength
- 37,500 psi
- Minimum Yield Strength
- 30,000 psi
- Head Texture
- Knurled
- Material
- Stainless Steel
- System of Measurement
- Inch
- Finish
- Passivated
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Type
- Knurled
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 5/32 in
- Thread Size
- #4-40
- Shoulder Length
- 13/16 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Shoulder Diameter
- 1/8 in
- Overall Length
- 31/32 in
- Head Diameter
- 1/4 in
- Head Height
- 1/8 in
- Shoulder Length Tolerance
- +/-.005 In
- Length
- 31/32 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Inch, Thread Size #4-40, Minimum Thread Length 5/32 in, Shoulder Length 13/16 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 1/4 in, Dimensional Standards ASME B18.3 2003 (R2008)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.