Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M6X4
- Zoro # G523941306
product price:Â
$
8.49
/ea
Sold in multiples of 2 for
$16.98
Key Features
Tensile Strength
140,000 psi
Precision Screw
Yes
Head Height
4.5 mm
Drive Type
Internal Hex
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M6X4
- Zoro #
- G523941306
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 140,000 psi
- Precision Screw
- Yes
- Drive Type
- Internal Hex
- System of Measurement
- Metric
- Material Grade/Class
- 4140
- Finish
- Black Oxide
- Rockwell Hardness
- B91, C32
- Head Texture
- Knurled
- Shear Strength
- 70,000 psi
- Minimum Yield Strength
- 85,000 psi
- Material
- Alloy Steel
- Head Type
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Head Height
- 4.5 mm
- Shoulder Diameter
- 6 mm
- Shoulder Length
- 4 mm
- Overall Length
- 13.5 mm
- Head Diameter
- 10 mm
- Thread Size
- M5x0.80
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Minimum Thread Length
- 9.5 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Length
- 13.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 4 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.