Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR60218C30
- Zoro # G023940892
product price:Â
$
21.29
/ea
Key Features
Material
Stainless Steel
Head Height
1/8 in
Overall Length
2 1/32 in
Thread Size
#4-40
Minimum Thread Length
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60218C30
- Zoro #
- G023940892
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material
- Stainless Steel
- Head Type
- Knurled
- Precision Screw
- Yes
- Dimensional Standards
- ASME B18.3 2003 (R2008)
- Shear Strength
- 37,500 psi
- Material Quality Standards
- ASTM A276
- Minimum Yield Strength
- 30,000 psi
- Rockwell Hardness
- B83
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Grade/Class
- 316
- Head Texture
- Knurled
- Finish
- Passivated
- Tensile Strength
- 75,000 psi
- System of Measurement
- Inch
- Drive Type
- Internal Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 1/8 in
- Overall Length
- 2 1/32 in
- Thread Size
- #4-40
- Minimum Thread Length
- 5/32 in
- Shoulder Diameter
- 1/8 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Shoulder Length
- 1 7/8 in
- Shoulder Length Tolerance
- +/-.005 In
- Head Diameter
- 1/4 in
- Length
- 2 1/32 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Inch, Thread Size #4-40, Minimum Thread Length 5/32 in, Shoulder Length 1 7/8 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 1/4 in, Dimensional Standards ASME B18.3 2003 (R2008)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.