316 Standard Fit Shoulder Screw
- Mfr # STR60231C30
- Zoro # G523942181
product price:Â
$
23.29
/ea
Key Features
Precision Screw
Yes
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Dimensional Standards
ASME B18.3 2003 (R2008)
Head Diameter
5/16 in
Overall Length
2 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60231C30
- Zoro #
- G523942181
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Precision Screw
- Yes
- Dimensional Standards
- ASME B18.3 2003 (R2008)
- Shear Strength
- 37,500 psi
- Rockwell Hardness
- B83
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A276
- Material Grade/Class
- 316
- Finish
- Passivated
- Material
- Stainless Steel
- Minimum Yield Strength
- 30,000 psi
- Head Type
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Texture
- Knurled
- Drive Type
- Internal Hex
- Tensile Strength
- 75,000 psi
- Shell Material
- Stainless Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Head Diameter
- 5/16 in
- Overall Length
- 2 1/16 in
- Shoulder Length Tolerance
- +/-.005 In
- Shoulder Length
- 1 7/8 in
- Head Height
- 5/32 in
- Shoulder Diameter
- 3/16 in
- Minimum Thread Length
- 3/16 in
- Thread Size
- #8-32
- Length
- 2 1/16 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Inch, Thread Size #8-32, Minimum Thread Length 3/16 in, Shoulder Length 1 7/8 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 3/16 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 5/32 in, Head Diameter 5/16 in, Dimensional Standards ASME B18.3 2003 (R2008)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.