316 Standard Fit Shoulder Screw

  • Mfr # STR60233C05.5
  • Zoro # G823940719
product price: 
$
15.89
/ea

Key Features

Shoulder Length Tolerance
+/-.005 In
System of Measurement
Inch
Thread Size
#2-56
Overall Length
15/32 in
Drive Type
Internal Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60233C05.5
Zoro #
G823940719
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length Tolerance
+/-.005 In
Thread Size
#2-56
Overall Length
15/32 in
Head Height
1/8 in
Minimum Thread Length
1/8 in
Shoulder Diameter
3/32 in
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Head Diameter
3/16 in
Shoulder Length
11/32 in
Length
15/32 in

Details

Item
Shoulder Screw
System of Measurement
Inch
Drive Type
Internal Hex
Shoulder Screw Type
Standard Shoulder Screw
Rockwell Hardness
B83
Material Quality Standards
ASTM A276
Precision Screw
Yes
Material Grade/Class
316
Head Type
Knurled
Material
Stainless Steel
Minimum Yield Strength
30,000 psi
Shear Strength
37,500 psi
Head Texture
Knurled
Tensile Strength
75,000 psi
Finish
Passivated
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Inch, Thread Size #2-56, Minimum Thread Length 1/8 in, Shoulder Length 11/32 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 3/32 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 3/16 in, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews