316 Standard Fit Shoulder Screw

  • Mfr # STR602M6X65
  • Zoro # G723940314
product price: 
$
29.39
/ea

Key Features

Shear Strength
37,500 psi
Drive Type
Internal Hex
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Material Quality Standards
ASTM A276
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M6X65
Zoro #
G723940314
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Shoulder Diameter
6 mm
Head Diameter
10 mm
Shoulder Length
65 mm
Head Height
4.5 mm
Thread Size
M5x0.80
Overall Length
74.5 mm
Minimum Thread Length
9.5 mm
Length
74.5 mm

Details

Item
Shoulder Screw
Shear Strength
37,500 psi
Drive Type
Internal Hex
Material Quality Standards
ASTM A276
System of Measurement
Metric
Shoulder Screw Type
Standard Shoulder Screw
Material
Stainless Steel
Head Texture
Knurled
Rockwell Hardness
B83
Finish
Passivated
Tensile Strength
75,000 psi
Minimum Yield Strength
30,000 psi
Head Type
Knurled
Material Grade/Class
316
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 65 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews