316 Standard Fit Shoulder Screw

  • Mfr # STR60233C10
  • Zoro # G623940278
product price: 
$
9.79
/ea

Key Features

Precision Screw
Yes
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Head Diameter
3/16 in
Rockwell Hardness
B83
Overall Length
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60233C10
Zoro #
G623940278
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Head Diameter
3/16 in
Overall Length
3/4 in
Shoulder Length Tolerance
+/-.005 In
Shoulder Length
5/8 in
Thread Size
#2-56
Head Height
1/8 in
Minimum Thread Length
1/8 in
Shoulder Diameter
3/32 in
Length
3/4 in

Details

Item
Shoulder Screw
Precision Screw
Yes
Rockwell Hardness
B83
Minimum Yield Strength
30,000 psi
Drive Type
Internal Hex
Finish
Passivated
Shear Strength
37,500 psi
Tensile Strength
75,000 psi
Material
Stainless Steel
Material Quality Standards
ASTM A276
Head Type
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Head Texture
Knurled
System of Measurement
Inch
Material Grade/Class
316
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Inch, Thread Size #2-56, Minimum Thread Length 1/8 in, Shoulder Length 5/8 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 3/32 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 3/16 in, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews