Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR60258C30
- Zoro # G223941408
product price:Â
$
97.49
/ea
Key Features
Head Type
Knurled
Material Quality Standards
ASTM A276
Minimum Thread Length
3/4 in
Overall Length
2 5/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60258C30
- Zoro #
- G223941408
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Type
- Knurled
- Material Quality Standards
- ASTM A276
- System of Measurement
- Inch
- Head Texture
- Knurled
- Tensile Strength
- 75,000 psi
- Material
- Stainless Steel
- Precision Screw
- Yes
- Drive Type
- Internal Hex
- Shear Strength
- 37,500 psi
- Rockwell Hardness
- B83
- Finish
- Passivated
- Material Grade/Class
- 316
- Minimum Yield Strength
- 30,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 3/4 in
- Overall Length
- 2 5/8 in
- Head Height
- 3/8 in
- Shoulder Length
- 1 7/8 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Shoulder Diameter
- 5/8 in
- Thread Size
- 1/2"-13
- Head Diameter
- 7/8 in
- Shoulder Length Tolerance
- +/-.005 In
- Length
- 2 5/8 in
Description
Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Inch, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Shoulder Length 1 7/8 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 5/8 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 3/8 in, Head Diameter 7/8 in, Tensile Strength 75,000 psi, Shear Strength 37,500 psi, Head Texture Knurled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.