316 Standard Fit Shoulder Screw

  • Mfr # STR60258C09
  • Zoro # G523941320
product price: 
$
31.69
/ea

Key Features

Shear Strength
37,500 psi
Minimum Thread Length
3/4 in
Shoulder Diameter
5/8 in
Material
Stainless Steel
Rockwell Hardness
B83
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60258C09
Zoro #
G523941320
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
3/4 in
Shoulder Diameter
5/8 in
Thread Size
1/2"-13
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Shoulder Length
9/16 in
Head Height
3/8 in
Overall Length
1 5/16 in
Shoulder Length Tolerance
+/-.005 In
Head Diameter
7/8 in
Length
1 5/16 in

Details

Item
Shoulder Screw
Shear Strength
37,500 psi
Material
Stainless Steel
Rockwell Hardness
B83
Material Grade/Class
316
System of Measurement
Inch
Tensile Strength
75,000 psi
Drive Type
Internal Hex
Precision Screw
Yes
Finish
Passivated
Head Texture
Knurled
Minimum Yield Strength
30,000 psi
Head Type
Knurled
Material Quality Standards
ASTM A276
Shell Material
Stainless Steel

Description

Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Inch, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Shoulder Length 9/16 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 5/8 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 3/8 in, Head Diameter 7/8 in, Tensile Strength 75,000 psi, Shear Strength 37,500 psi, Head Texture Knurled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews