Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M10X10
  • Zoro # G923942248

product price: 
$
12.39
/ea

Key Features

Minimum Thread Length
13 mm
System of Measurement
Metric
Head Type
Knurled
Dimensional Standards
ISO 7379-1983
Precision Screw
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M10X10
Zoro #
G923942248
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
13 mm
Head Diameter
16 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Overall Length
23 mm
Thread Size
M8x1.25
Shoulder Length
10 mm
Head Height
7 mm
Shoulder Diameter
10 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Length
23 mm

Details

Item
Shoulder Screw
System of Measurement
Metric
Head Type
Knurled
Dimensional Standards
ISO 7379-1983
Precision Screw
Yes
Material
Stainless Steel
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
75,000 psi
Head Texture
Knurled
Material Grade/Class
316
Minimum Yield Strength
30,000 psi
Finish
Passivated
Material Quality Standards
ASTM A276
Drive Type
Internal Hex
Rockwell Hardness
B83
Shear Strength
37,500 psi

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 10 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.