Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M10X4
- Zoro # G723940994
product price:Â
$
24.15
/ea
Key Features
Tensile Strength
75,000 psi
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Length
4 mm
Shoulder Screw Type
Standard Shoulder Screw
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M10X4
- Zoro #
- G723940994
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 75,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- System of Measurement
- Metric
- Drive Type
- Internal Hex
- Minimum Yield Strength
- 30,000 psi
- Material Quality Standards
- ASTM A276
- Precision Screw
- Yes
- Head Texture
- Knurled
- Rockwell Hardness
- B83
- Shear Strength
- 37,500 psi
- Material
- Stainless Steel
- Finish
- Passivated
- Material Grade/Class
- 316
- Head Type
- Knurled
- Dimensional Standards
- ISO 7379
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Length
- 4 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 17 mm
- Thread Size
- M8x1.25
- Minimum Thread Length
- 13 mm
- Head Diameter
- 16 mm
- Shoulder Diameter
- 10 mm
- Head Height
- 7 mm
- Length
- 17 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 4 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379, Tensile Strength 75,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.