316 Standard Fit Shoulder Screw

  • Mfr # STR602M10X90
  • Zoro # G623941220
product price: 
$
25.59
/ea

Key Features

System of Measurement
Metric
Head Type
Knurled
Material Grade/Class
316
Minimum Thread Length
13 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M10X90
Zoro #
G623941220
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
13 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Thread Size
M8x1.25
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Overall Length
103 mm
Head Diameter
16 mm
Shoulder Length
90 mm
Shoulder Diameter
10 mm
Head Height
7 mm
Length
103 mm

Details

Item
Shoulder Screw
System of Measurement
Metric
Head Type
Knurled
Material Grade/Class
316
Minimum Yield Strength
30,000 psi
Tensile Strength
75,000 psi
Rockwell Hardness
B83
Material
Stainless Steel
Drive Type
Internal Hex
Shear Strength
37,500 psi
Shoulder Screw Type
Standard Shoulder Screw
Head Texture
Knurled
Precision Screw
Yes
Material Quality Standards
ASTM A276
Dimensional Standards
ISO 7379-1983
Finish
Passivated
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 90 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews