316 Standard Fit Shoulder Screw

  • Mfr # STR602M12X100
  • Zoro # G023941264
product price: 
$
30.79
/ea

Key Features

Material Quality Standards
ASTM A276
Shoulder Screw Type
Standard Shoulder Screw
Precision Screw
Yes
Rockwell Hardness
B83
Thread Size
M10x1.50
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M12X100
Zoro #
G023941264
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10x1.50
Shoulder Diameter
12 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Head Height
9 mm
Minimum Thread Length
16 mm
Overall Length
116 mm
Shoulder Length
100 mm
Head Diameter
18 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Length
116 mm

Details

Item
Shoulder Screw
Material Quality Standards
ASTM A276
Shoulder Screw Type
Standard Shoulder Screw
Precision Screw
Yes
Rockwell Hardness
B83
Drive Type
Internal Hex
Material Grade/Class
316
Shear Strength
37,500 psi
Minimum Yield Strength
30,000 psi
Finish
Passivated
Material
Stainless Steel
Tensile Strength
75,000 psi
Head Texture
Knurled
Head Type
Knurled
System of Measurement
Metric
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 100 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 9 mm, Head Diameter 18 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews