Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M12X120
  • Zoro # G023942247

product price: 
$
135.99
/ea
Free Shipping & Returns

Key Features

Shoulder Screw Type
Standard Shoulder Screw
Minimum Thread Length
16 mm
Shoulder Diameter
12 mm
Minimum Yield Strength
30,000 psi
Thread Size
M10x1.50
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M12X120
Zoro #
G023942247
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
16 mm
Shoulder Diameter
12 mm
Thread Size
M10x1.50
Head Height
9 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Length
120 mm
Overall Length
136 mm
Head Diameter
18 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Length
136 mm

Details

Item
Shoulder Screw
Shoulder Screw Type
Standard Shoulder Screw
Minimum Yield Strength
30,000 psi
Rockwell Hardness
B83
Precision Screw
Yes
System of Measurement
Metric
Head Type
Knurled
Shear Strength
37,500 psi
Material Grade/Class
316
Finish
Passivated
Tensile Strength
75,000 psi
Head Texture
Knurled
Material
Stainless Steel
Material Quality Standards
ASTM A276
Drive Type
Internal Hex
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 120 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 9 mm, Head Diameter 18 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.