Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M12X130
- Zoro # G423941130
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Shear Strength
37,500 psi
Minimum Thread Length
16 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
System of Measurement
Metric
Tensile Strength
75,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M12X130
- Zoro #
- G423941130
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shear Strength
- 37,500 psi
- System of Measurement
- Metric
- Tensile Strength
- 75,000 psi
- Material Quality Standards
- ASTM A276
- Minimum Yield Strength
- 30,000 psi
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Passivated
- Material
- Stainless Steel
- Head Type
- Knurled
- Rockwell Hardness
- B83
- Drive Type
- Internal Hex
- Head Texture
- Knurled
- Material Grade/Class
- 316
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 16 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Shoulder Diameter
- 12 mm
- Shoulder Length
- 130 mm
- Overall Length
- 146 mm
- Thread Size
- M10x1.50
- Head Height
- 9 mm
- Head Diameter
- 18 mm
- Length
- 146 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 130 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 9 mm, Head Diameter 18 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.