316 Standard Fit Shoulder Screw
- Mfr # STR602M12X18
- Zoro # G223941392
product price:Â
$
17.39
/ea
Key Features
Precision Screw
Yes
Thread Size
M10x1.50
Shoulder Screw Type
Standard Shoulder Screw
Material
Stainless Steel
Drive Type
Internal Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M12X18
- Zoro #
- G223941392
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- Material
- Stainless Steel
- Drive Type
- Internal Hex
- System of Measurement
- Metric
- Material Quality Standards
- ASTM A276
- Shear Strength
- 37,500 psi
- Head Type
- Knurled
- Material Grade/Class
- 316
- Rockwell Hardness
- B83
- Head Texture
- Knurled
- Tensile Strength
- 75,000 psi
- Finish
- Passivated
- Minimum Yield Strength
- 30,000 psi
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- M10x1.50
- Shoulder Length
- 18 mm
- Minimum Thread Length
- 16 mm
- Shoulder Diameter
- 12 mm
- Head Height
- 9 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 18 mm
- Overall Length
- 34 mm
- Length
- 34 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 18 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 9 mm, Head Diameter 18 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.