316 Standard Fit Shoulder Screw

  • Mfr # STR602M12X35
  • Zoro # G223941811
product price: 
$
21.29
/ea

Key Features

Rockwell Hardness
B83
Head Diameter
18 mm
Overall Length
51 mm
Head Type
Knurled
Minimum Thread Length
16 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M12X35
Zoro #
G223941811
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
18 mm
Overall Length
51 mm
Minimum Thread Length
16 mm
Shoulder Length
35 mm
Head Height
9 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Thread Size
M10x1.50
Shoulder Diameter
12 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Length
51 mm

Details

Item
Shoulder Screw
Rockwell Hardness
B83
Head Type
Knurled
Tensile Strength
75,000 psi
Material Grade/Class
316
System of Measurement
Metric
Head Texture
Knurled
Precision Screw
Yes
Material Quality Standards
ASTM A276
Shear Strength
37,500 psi
Minimum Yield Strength
30,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Finish
Passivated
Material
Stainless Steel
Drive Type
Internal Hex
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 35 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 9 mm, Head Diameter 18 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.