316 Standard Fit Shoulder Screw
- Mfr # STR602M13X10
- Zoro # G623941749
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Head Diameter
19 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Material Grade/Class
316
Rockwell Hardness
B83
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M13X10
- Zoro #
- G623941749
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Grade/Class
- 316
- Rockwell Hardness
- B83
- System of Measurement
- Metric
- Minimum Yield Strength
- 30,000 psi
- Head Type
- Knurled
- Material Quality Standards
- ASTM A276
- Shoulder Screw Type
- Standard Shoulder Screw
- Shear Strength
- 37,500 psi
- Precision Screw
- Yes
- Dimensional Standards
- ISO 7379
- Tensile Strength
- 75,000 psi
- Head Texture
- Knurled
- Drive Type
- Internal Hex
- Material
- Stainless Steel
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 19 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 26 mm
- Head Height
- 10 mm
- Thread Size
- M10x1.50
- Shoulder Length
- 10 mm
- Shoulder Diameter
- 13 mm
- Minimum Thread Length
- 16 mm
- Length
- 26 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 10 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 13 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 10 mm, Head Diameter 19 mm, Dimensional Standards ISO 7379, Tensile Strength 75,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.