316 Standard Fit Shoulder Screw
- Mfr # STR602M13X130
- Zoro # G323940240
product price:Â
$
1,546.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
B83
Head Height
10 mm
Head Type
Knurled
Material
Stainless Steel
Drive Type
Internal Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M13X130
- Zoro #
- G323940240
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B83
- Head Type
- Knurled
- Material
- Stainless Steel
- Drive Type
- Internal Hex
- Material Quality Standards
- ASTM A276
- Shear Strength
- 37,500 psi
- Precision Screw
- Yes
- Tensile Strength
- 75,000 psi
- Finish
- Passivated
- Material Grade/Class
- 316
- System of Measurement
- Metric
- Minimum Yield Strength
- 30,000 psi
- Head Texture
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 10 mm
- Overall Length
- 146 mm
- Minimum Thread Length
- 16 mm
- Head Diameter
- 19 mm
- Thread Size
- M10x1.50
- Shoulder Length
- 130 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter
- 13 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Length
- 146 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 130 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 13 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 10 mm, Head Diameter 19 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.