316 Standard Fit Shoulder Screw

  • Mfr # STR602M13X140
  • Zoro # G123941256
product price: 
$
1,696.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M10x1.50
Material Quality Standards
ASTM A276
Tensile Strength
75,000 psi
Minimum Thread Length
16 mm
Shear Strength
37,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M13X140
Zoro #
G123941256
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10x1.50
Minimum Thread Length
16 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Length
140 mm
Head Height
10 mm
Overall Length
156 mm
Head Diameter
19 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Shoulder Diameter
13 mm
Length
156 mm

Details

Item
Shoulder Screw
Material Quality Standards
ASTM A276
Tensile Strength
75,000 psi
Shear Strength
37,500 psi
Precision Screw
Yes
Rockwell Hardness
B83
Head Texture
Knurled
System of Measurement
Metric
Material Grade/Class
316
Finish
Passivated
Drive Type
Internal Hex
Head Type
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Material
Stainless Steel
Minimum Yield Strength
30,000 psi
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 140 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 13 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 10 mm, Head Diameter 19 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews