Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M13X8
- Zoro # G423941895
product price:Â
$
96.39
/ea
Key Features
Head Type
Knurled
Shoulder Length
8 mm
Precision Screw
Yes
Shoulder Diameter
13 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M13X8
- Zoro #
- G423941895
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Type
- Knurled
- Precision Screw
- Yes
- Material
- Stainless Steel
- System of Measurement
- Metric
- Rockwell Hardness
- B83
- Drive Type
- Internal Hex
- Head Texture
- Knurled
- Dimensional Standards
- ISO 7379
- Tensile Strength
- 75,000 psi
- Shear Strength
- 37,500 psi
- Material Grade/Class
- 316
- Finish
- Passivated
- Shoulder Screw Type
- Standard Shoulder Screw
- Minimum Yield Strength
- 30,000 psi
- Material Quality Standards
- ASTM A276
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length
- 8 mm
- Shoulder Diameter
- 13 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Head Diameter
- 19 mm
- Overall Length
- 24 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Thread Size
- M10x1.50
- Minimum Thread Length
- 16 mm
- Head Height
- 10 mm
- Length
- 24 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 8 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 13 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 10 mm, Head Diameter 19 mm, Dimensional Standards ISO 7379, Tensile Strength 75,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.