Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M16X150
  • Zoro # G623942210

product price: 
$
333.99
/ea
Free Shipping & Returns

Key Features

Head Height
11 mm
Tensile Strength
75,000 psi
Material Quality Standards
ASTM A276
Dimensional Standards
ISO 7379-1983
Head Texture
Knurled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M16X150
Zoro #
G623942210
UPC #
-
Country of Origin
United States

Dimensions

Head Height
11 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Overall Length
168 mm
Thread Size
M12x1.75
Minimum Thread Length
18 mm
Shoulder Diameter
16 mm
Shoulder Length
150 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Diameter
24 mm
Length
168 mm

Details

Item
Shoulder Screw
Tensile Strength
75,000 psi
Material Quality Standards
ASTM A276
Dimensional Standards
ISO 7379-1983
Head Texture
Knurled
Head Type
Knurled
Shear Strength
37,500 psi
Shoulder Screw Type
Standard Shoulder Screw
Precision Screw
Yes
Finish
Passivated
Minimum Yield Strength
30,000 psi
Material Grade/Class
316
Material
Stainless Steel
System of Measurement
Metric
Rockwell Hardness
B83
Drive Type
Internal Hex
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 150 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 11 mm, Head Diameter 24 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.