316 Standard Fit Shoulder Screw
- Mfr # STR602M16X75
- Zoro # G523941764
product price:Â
$
51.89
/ea
Key Features
Shoulder Length
75 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Tensile Strength
75,000 psi
Shoulder Diameter
16 mm
Minimum Thread Length
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STR602M16X75
- Zoro #
- G523941764
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shoulder Length
- 75 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Shoulder Diameter
- 16 mm
- Minimum Thread Length
- 18 mm
- Head Diameter
- 24 mm
- Thread Size
- M12x1.75
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 11 mm
- Overall Length
- 93 mm
- Length
- 93 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 75 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 11 mm, Head Diameter 24 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.