Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR60258C22
- Zoro # G123941416
product price:Â
$
83.69
/ea
Key Features
Rockwell Hardness
B83
Head Type
Knurled
Material Quality Standards
ASTM A276
Head Texture
Knurled
Shoulder Length Tolerance
+/-.005 In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60258C22
- Zoro #
- G123941416
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B83
- Head Type
- Knurled
- Material Quality Standards
- ASTM A276
- Head Texture
- Knurled
- Shear Strength
- 37,500 psi
- Material
- Stainless Steel
- Minimum Yield Strength
- 30,000 psi
- Drive Type
- Internal Hex
- Finish
- Passivated
- Material Grade/Class
- 316
- Precision Screw
- Yes
- Tensile Strength
- 75,000 psi
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length Tolerance
- +/-.005 In
- Thread Size
- 1/2"-13
- Overall Length
- 2 1/8 in
- Minimum Thread Length
- 3/4 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Head Diameter
- 7/8 in
- Shoulder Length
- 1 3/8 in
- Shoulder Diameter
- 5/8 in
- Head Height
- 3/8 in
- Length
- 2 1/8 in
Description
Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Inch, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Shoulder Length 1 3/8 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 5/8 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 3/8 in, Head Diameter 7/8 in, Tensile Strength 75,000 psi, Shear Strength 37,500 psi, Head Texture Knurled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.