Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M20X150
- Zoro # G323942022
product price:Â
$
575.99
/ea
Free Shipping & Returns
Key Features
Overall Length
172 mm
Shoulder Screw Type
Standard Shoulder Screw
System of Measurement
Metric
Minimum Yield Strength
30,000 psi
Head Type
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M20X150
- Zoro #
- G323942022
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shoulder Screw Type
- Standard Shoulder Screw
- System of Measurement
- Metric
- Minimum Yield Strength
- 30,000 psi
- Head Type
- Knurled
- Material Grade/Class
- 316
- Precision Screw
- Yes
- Drive Type
- Internal Hex
- Tensile Strength
- 75,000 psi
- Head Texture
- Knurled
- Finish
- Passivated
- Dimensional Standards
- ISO 7379-1983
- Material Quality Standards
- ASTM A276
- Shear Strength
- 37,500 psi
- Material
- Stainless Steel
- Rockwell Hardness
- B83
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 172 mm
- Shoulder Length
- 150 mm
- Head Diameter
- 30 mm
- Thread Size
- M16x2.00
- Head Height
- 14 mm
- Minimum Thread Length
- 22 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Shoulder Diameter
- 20 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Length
- 172 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 150 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.