316 Standard Fit Shoulder Screw
- Mfr # STR602M20X180
- Zoro # G623940599
product price:Â
$
1,266.99
/ea
Free Shipping & Returns
Key Features
Head Texture
Knurled
Shoulder Diameter
20 mm
Thread Size
M16x2.00
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
75,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M20X180
- Zoro #
- G623940599
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Texture
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Tensile Strength
- 75,000 psi
- Dimensional Standards
- ISO 7379-1983
- Material Quality Standards
- ASTM A276
- Head Type
- Knurled
- Drive Type
- Internal Hex
- Rockwell Hardness
- B83
- Precision Screw
- Yes
- Finish
- Passivated
- Shear Strength
- 37,500 psi
- Material
- Stainless Steel
- Material Grade/Class
- 316
- System of Measurement
- Metric
- Minimum Yield Strength
- 30,000 psi
- Shell Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 20 mm
- Thread Size
- M16x2.00
- Head Height
- 14 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 30 mm
- Minimum Thread Length
- 22 mm
- Shoulder Length
- 180 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Overall Length
- 202 mm
- Length
- 202 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 180 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.