316 Standard Fit Shoulder Screw
- Mfr # STR602M24X140
- Zoro # G023942162
product price:Â
$
938.99
/ea
Free Shipping & Returns
Key Features
Precision Screw
Yes
Finish
Passivated
Shoulder Screw Type
Standard Shoulder Screw
Thread Size
M20x2.50
Head Diameter
36 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M24X140
- Zoro #
- G023942162
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Precision Screw
- Yes
- Finish
- Passivated
- Shoulder Screw Type
- Standard Shoulder Screw
- Shear Strength
- 37,500 psi
- Material Grade/Class
- 316
- Minimum Yield Strength
- 30,000 psi
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A276
- Head Type
- Knurled
- Rockwell Hardness
- B83
- Tensile Strength
- 75,000 psi
- Drive Type
- Internal Hex
- Material
- Stainless Steel
- System of Measurement
- Metric
- Dimensional Standards
- ISO 7379-1983
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M20x2.50
- Head Diameter
- 36 mm
- Shoulder Length
- 140 mm
- Overall Length
- 167 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 16 mm
- Minimum Thread Length
- 27 mm
- Shoulder Diameter
- 24 mm
- Length
- 167 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 140 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 16 mm, Head Diameter 36 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.