316 Standard Fit Shoulder Screw
- Mfr # STR602M24X150
- Zoro # G523941344
product price:Â
$
1,101.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
75,000 psi
Head Height
16 mm
Shoulder Diameter
24 mm
Shoulder Length
150 mm
Rockwell Hardness
B83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STR602M24X150
- Zoro #
- G523941344
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height
- 16 mm
- Shoulder Diameter
- 24 mm
- Shoulder Length
- 150 mm
- Head Diameter
- 36 mm
- Thread Size
- M20x2.50
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 27 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Overall Length
- 177 mm
- Length
- 177 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 150 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 16 mm, Head Diameter 36 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.