316 Standard Fit Shoulder Screw
- Mfr # STR602M24X50
- Zoro # G023940649
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Head Texture
Knurled
Shear Strength
37,500 psi
Precision Screw
Yes
Minimum Thread Length
27 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M24X50
- Zoro #
- G023940649
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Texture
- Knurled
- Shear Strength
- 37,500 psi
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- Material
- Stainless Steel
- Rockwell Hardness
- B83
- Material Quality Standards
- ASTM A276
- Dimensional Standards
- ISO 7379-1983
- System of Measurement
- Metric
- Drive Type
- Internal Hex
- Material Grade/Class
- 316
- Finish
- Passivated
- Head Type
- Knurled
- Tensile Strength
- 75,000 psi
- Minimum Yield Strength
- 30,000 psi
- Shell Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 27 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Thread Size
- M20x2.50
- Overall Length
- 77 mm
- Shoulder Diameter
- 24 mm
- Head Diameter
- 36 mm
- Shoulder Length
- 50 mm
- Head Height
- 16 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Length
- 77 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 50 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 16 mm, Head Diameter 36 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.