Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M24X80
  • Zoro # G423942007

product price: 
$
338.99
/ea
Free Shipping & Returns

Key Features

Shear Strength
37,500 psi
Head Texture
Knurled
Material Quality Standards
ASTM A276
Head Height
16 mm
Drive Type
Internal Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M24X80
Zoro #
G423942007
UPC #
-
Country of Origin
United States

Dimensions

Head Height
16 mm
Overall Length
107 mm
Shoulder Diameter
24 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Thread Size
M20x2.50
Shoulder Length
80 mm
Head Diameter
36 mm
Minimum Thread Length
27 mm
Length
107 mm

Details

Item
Shoulder Screw
Shear Strength
37,500 psi
Head Texture
Knurled
Material Quality Standards
ASTM A276
Drive Type
Internal Hex
Material Grade/Class
316
Material
Stainless Steel
Dimensional Standards
ISO 7379-1983
Shoulder Screw Type
Standard Shoulder Screw
System of Measurement
Metric
Finish
Passivated
Head Type
Knurled
Tensile Strength
75,000 psi
Rockwell Hardness
B83
Precision Screw
Yes
Minimum Yield Strength
30,000 psi
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 80 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 16 mm, Head Diameter 36 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.