Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M30X140
- Zoro # G123941812
product price:Â
$
2,234.99
/ea
Free Shipping & Returns
Key Features
Shoulder Diameter
30 mm
Precision Screw
Yes
Shoulder Length
140 mm
Thread Size
M27x3.00
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M30X140
- Zoro #
- G123941812
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Precision Screw
- Yes
- Rockwell Hardness
- B83
- Tensile Strength
- 75,000 psi
- Shear Strength
- 37,500 psi
- Head Type
- Knurled
- Material Grade/Class
- 316
- Drive Type
- Internal Hex
- System of Measurement
- Metric
- Head Texture
- Knurled
- Minimum Yield Strength
- 30,000 psi
- Finish
- Passivated
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A276
- Shoulder Screw Type
- Standard Shoulder Screw
- Shell Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 30 mm
- Shoulder Length
- 140 mm
- Thread Size
- M27x3.00
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 45 mm
- Head Height
- 20 mm
- Overall Length
- 175 mm
- Minimum Thread Length
- 35 mm
- Length
- 175 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M27x3.00, Minimum Thread Length 35 mm, Shoulder Length 140 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 30 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 20 mm, Head Diameter 45 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.