Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M30X35
  • Zoro # G023941455

product price: 
$
436.99
/ea
Free Shipping & Returns

Key Features

Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
System of Measurement
Metric
Material
Stainless Steel
Head Type
Knurled
Material Grade/Class
316
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M30X35
Zoro #
G023941455
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Head Diameter
45 mm
Shoulder Diameter
30 mm
Thread Size
M27x3.00
Minimum Thread Length
35 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Height
20 mm
Shoulder Length
35 mm
Overall Length
70 mm
Length
70 mm

Details

Item
Shoulder Screw
System of Measurement
Metric
Material
Stainless Steel
Head Type
Knurled
Material Grade/Class
316
Finish
Passivated
Shear Strength
37,500 psi
Shoulder Screw Type
Standard Shoulder Screw
Head Texture
Knurled
Minimum Yield Strength
30,000 psi
Material Quality Standards
ASTM A276
Drive Type
Internal Hex
Tensile Strength
75,000 psi
Precision Screw
Yes
Rockwell Hardness
B83
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M27x3.00, Minimum Thread Length 35 mm, Shoulder Length 35 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 30 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 20 mm, Head Diameter 45 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.