Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M3.5X18
  • Zoro # G123941966

product price: 
$
54.19
/ea

Key Features

Minimum Thread Length
5 mm
Material
Stainless Steel
Material Grade/Class
316
Rockwell Hardness
B83
Thread Size
M2x0.40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M3.5X18
Zoro #
G123941966
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
5 mm
Thread Size
M2x0.40
Head Height
3 mm
Shoulder Length
18 mm
Shoulder Diameter
3.5 mm
Overall Length
23 mm
Head Diameter
6 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Length
23 mm

Details

Item
Shoulder Screw
Material
Stainless Steel
Material Grade/Class
316
Rockwell Hardness
B83
Head Type
Knurled
Shear Strength
37,500 psi
Tensile Strength
75,000 psi
Drive Type
Internal Hex
System of Measurement
Metric
Head Texture
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Material Quality Standards
ASTM A276
Precision Screw
Yes
Minimum Yield Strength
30,000 psi
Finish
Passivated

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M2x0.40, Minimum Thread Length 5 mm, Shoulder Length 18 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 3.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 3 mm, Head Diameter 6 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews