316 Standard Fit Shoulder Screw

  • Mfr # STR602M3X12
  • Zoro # G823941150
product price: 
$
28.89
/ea

Key Features

Tensile Strength
75,000 psi
Head Height
2 mm
Rockwell Hardness
B83
Minimum Thread Length
3.8 mm
Finish
Passivated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M3X12
Zoro #
G823941150
UPC #
-
Country of Origin
United States

Dimensions

Head Height
2 mm
Minimum Thread Length
3.8 mm
Shoulder Diameter
3 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Overall Length
15.8 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Length
12 mm
Thread Size
M2x0.40
Head Diameter
5 mm
Length
15.8 mm

Details

Item
Shoulder Screw
Tensile Strength
75,000 psi
Rockwell Hardness
B83
Finish
Passivated
Shoulder Screw Type
Standard Shoulder Screw
Precision Screw
Yes
Material Quality Standards
ASTM A276
System of Measurement
Metric
Head Type
Knurled
Minimum Yield Strength
30,000 psi
Material Grade/Class
316
Drive Type
Internal Hex
Material
Stainless Steel
Head Texture
Knurled
Shear Strength
37,500 psi
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M2x0.40, Minimum Thread Length 3.8 mm, Shoulder Length 12 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 3 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 2 mm, Head Diameter 5 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews