Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M7X55
  • Zoro # G623940988

product price: 
$
169.99
/ea
Free Shipping & Returns

Key Features

Precision Screw
Yes
System of Measurement
Metric
Material Grade/Class
18-8
Shoulder Diameter
7 mm
Thread Size
M6x1.00
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M7X55
Zoro #
G623940988
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
7 mm
Thread Size
M6x1.00
Head Diameter
12 mm
Shoulder Length
55 mm
Head Height
5 mm
Overall Length
66 mm
Minimum Thread Length
11 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Length
66 mm

Details

Item
Shoulder Screw
Precision Screw
Yes
System of Measurement
Metric
Material Grade/Class
18-8
Finish
Passivated
Material Quality Standards
ASTM A582
Shoulder Screw Type
Standard Shoulder Screw
Minimum Yield Strength
35,000 psi
Rockwell Hardness
B83
Head Type
Knurled
Material
Stainless Steel
Tensile Strength
90,000 psi
Shear Strength
45,000 psi
Drive Type
Internal Hex
Head Texture
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 55 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 7 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 12 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.