Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M45X60
- Zoro # G023941103
product price:Â
$
973.99
/ea
Free Shipping & Returns
Key Features
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Material Grade/Class
316
Head Texture
Knurled
Overall Length
100 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M45X60
- Zoro #
- G023941103
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Grade/Class
- 316
- Head Texture
- Knurled
- Finish
- Passivated
- Precision Screw
- Yes
- Rockwell Hardness
- B83
- Drive Type
- Internal Hex
- Material
- Stainless Steel
- Tensile Strength
- 75,000 psi
- Shear Strength
- 37,500 psi
- Head Type
- Knurled
- Material Quality Standards
- ASTM A276
- Minimum Yield Strength
- 30,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 100 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Head Height
- 28 mm
- Minimum Thread Length
- 40 mm
- Shoulder Diameter
- 45 mm
- Head Diameter
- 60 mm
- Shoulder Length
- 60 mm
- Thread Size
- M42x4.50
- Length
- 100 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M42x4.50, Minimum Thread Length 40 mm, Shoulder Length 60 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 45 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 28 mm, Head Diameter 60 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.