316 Standard Fit Shoulder Screw

  • Mfr # STR602M5.5X30
  • Zoro # G523940569
product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shear Strength
37,500 psi
Drive Type
Internal Hex
Material Grade/Class
316
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M5.5X30
Zoro #
G523940569
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Head Diameter
10 mm
Shoulder Length
30 mm
Overall Length
35 mm
Shoulder Diameter
5.5 mm
Thread Size
M4x0.70
Head Height
4.5 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Minimum Thread Length
5 mm
Length
35 mm

Details

Item
Shoulder Screw
Material
Stainless Steel
Shear Strength
37,500 psi
Drive Type
Internal Hex
Material Grade/Class
316
Head Type
Knurled
Material Quality Standards
ASTM A276
Minimum Yield Strength
30,000 psi
Finish
Passivated
Precision Screw
Yes
Tensile Strength
75,000 psi
Rockwell Hardness
B83
Head Texture
Knurled
System of Measurement
Metric
Shoulder Screw Type
Standard Shoulder Screw
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 5 mm, Shoulder Length 30 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews