Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M16X12
- Zoro # G623941305
product price:Â
$
40.29
/ea
Key Features
Head Diameter
24 mm
Shear Strength
70,000 psi
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Height
11 mm
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M16X12
- Zoro #
- G623941305
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shear Strength
- 70,000 psi
- Material
- Alloy Steel
- Head Texture
- Knurled
- Head Type
- Knurled
- Tensile Strength
- 140,000 psi
- Minimum Yield Strength
- 85,000 psi
- Color
- Black
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Black Oxide
- Drive Type
- Internal Hex
- System of Measurement
- Metric
- Rockwell Hardness
- B91, C32
- Precision Screw
- Yes
- Material Grade/Class
- 4140
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Length
- 12 mm
- Head Diameter
- 24 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 11 mm
- Shoulder Diameter
- 16 mm
- Overall Length
- 30 mm
- Minimum Thread Length
- 18 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Thread Size
- M12x1.75
- Length
- 30 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 12 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 11 mm, Head Diameter 24 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.