Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M5.5X65
  • Zoro # G723942097

product price: 
$
245.99
/ea
Free Shipping & Returns

Key Features

Head Texture
Knurled
Tensile Strength
75,000 psi
System of Measurement
Metric
Head Height
4.5 mm
Shoulder Diameter
5.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M5.5X65
Zoro #
G723942097
UPC #
-
Country of Origin
United States

Dimensions

Head Height
4.5 mm
Shoulder Diameter
5.5 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Minimum Thread Length
5 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Length
65 mm
Head Diameter
10 mm
Thread Size
M4x0.70
Overall Length
70 mm
Length
70 mm

Details

Item
Shoulder Screw
Head Texture
Knurled
Tensile Strength
75,000 psi
System of Measurement
Metric
Precision Screw
Yes
Minimum Yield Strength
30,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Shear Strength
37,500 psi
Rockwell Hardness
B83
Finish
Passivated
Drive Type
Internal Hex
Head Type
Knurled
Material
Stainless Steel
Material Quality Standards
ASTM A276
Material Grade/Class
316
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 5 mm, Shoulder Length 65 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.