Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M5X45
  • Zoro # G423941536

product price: 
$
18.69
/ea

Key Features

Material Quality Standards
ASTM A276
Head Diameter
9 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Shear Strength
37,500 psi
Head Texture
Knurled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M5X45
Zoro #
G423941536
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
9 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Overall Length
49.5 mm
Thread Size
M4x0.70
Head Height
4 mm
Shoulder Length
45 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Minimum Thread Length
4.5 mm
Shoulder Diameter
5 mm
Length
49.5 mm

Details

Item
Shoulder Screw
Material Quality Standards
ASTM A276
Shear Strength
37,500 psi
Head Texture
Knurled
Drive Type
Internal Hex
Rockwell Hardness
B83
Material
Stainless Steel
System of Measurement
Metric
Minimum Yield Strength
30,000 psi
Tensile Strength
75,000 psi
Head Type
Knurled
Material Grade/Class
316
Shoulder Screw Type
Standard Shoulder Screw
Finish
Passivated
Precision Screw
Yes

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 4.5 mm, Shoulder Length 45 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4 mm, Head Diameter 9 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews