Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M6X14
  • Zoro # G823940757

product price: 
$
10.19
/ea

Key Features

Shoulder Length
14 mm
Head Texture
Knurled
Thread Size
M5x0.80
Minimum Yield Strength
30,000 psi
Head Height
4.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M6X14
Zoro #
G823940757
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
14 mm
Thread Size
M5x0.80
Head Height
4.5 mm
Minimum Thread Length
9.5 mm
Overall Length
23.5 mm
Shoulder Diameter
6 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Diameter
10 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Length
23.5 mm

Details

Item
Shoulder Screw
Head Texture
Knurled
Minimum Yield Strength
30,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Shear Strength
37,500 psi
Precision Screw
Yes
Rockwell Hardness
B83
Finish
Passivated
Head Type
Knurled
Material Grade/Class
316
Tensile Strength
75,000 psi
Material Quality Standards
ASTM A276
Drive Type
Internal Hex
Material
Stainless Steel
System of Measurement
Metric
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 14 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.