Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M5.5X70
  • Zoro # G323941261

product price: 
$
188.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
90,000 psi
Material
Stainless Steel
Shoulder Length
70 mm
Material Quality Standards
ASTM A582
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M5.5X70
Zoro #
G323941261
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
70 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Head Diameter
10 mm
Shoulder Diameter
5.5 mm
Overall Length
75 mm
Minimum Thread Length
5 mm
Head Height
4.5 mm
Thread Size
M4x0.70
Length
75 mm

Details

Item
Shoulder Screw
Tensile Strength
90,000 psi
Material
Stainless Steel
Material Quality Standards
ASTM A582
Finish
Passivated
Shear Strength
45,000 psi
Head Texture
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Precision Screw
Yes
Minimum Yield Strength
35,000 psi
Rockwell Hardness
B83
System of Measurement
Metric
Material Grade/Class
18-8
Head Type
Knurled
Drive Type
Internal Hex
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 5 mm, Shoulder Length 70 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.