Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M6X6
- Zoro # G023942179
product price:Â
$
9.59
/ea
Key Features
Head Height
4.5 mm
Material Grade/Class
316
Shoulder Diameter
6 mm
Head Diameter
10 mm
Drive Type
Internal Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STR602M6X6
- Zoro #
- G023942179
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height
- 4.5 mm
- Shoulder Diameter
- 6 mm
- Head Diameter
- 10 mm
- Thread Size
- M5x0.80
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 6 mm
- Minimum Thread Length
- 9.5 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Overall Length
- 15.5 mm
- Length
- 15.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 6 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.