Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M45X70
- Zoro # G423940942
product price:Â
$
1,362.99
/ea
Free Shipping & Returns
Key Features
Shoulder Diameter
45 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
System of Measurement
Metric
Head Type
Knurled
Thread Size
M42x4.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M45X70
- Zoro #
- G423940942
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Metric
- Head Type
- Knurled
- Head Texture
- Knurled
- Material Grade/Class
- 4140
- Rockwell Hardness
- B91, C32
- Precision Screw
- Yes
- Shear Strength
- 70,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Minimum Yield Strength
- 85,000 psi
- Tensile Strength
- 140,000 psi
- Material
- Alloy Steel
- Drive Type
- Internal Hex
- Finish
- Black Oxide
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Diameter
- 45 mm
- Shoulder Length
- 70 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Thread Size
- M42x4.50
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Minimum Thread Length
- 40 mm
- Overall Length
- 110 mm
- Head Height
- 28 mm
- Head Diameter
- 60 mm
- Length
- 110 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M42x4.50, Minimum Thread Length 40 mm, Shoulder Length 70 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 45 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 28 mm, Head Diameter 60 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.