316 Standard Fit Shoulder Screw

  • Mfr # STR602M6X90
  • Zoro # G723941335
product price: 
$
62.59
/ea

Key Features

Precision Screw
Yes
Drive Type
Internal Hex
System of Measurement
Metric
Thread Size
M5x0.80
Minimum Yield Strength
30,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M6X90
Zoro #
G723941335
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5x0.80
Head Height
4.5 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Shoulder Diameter
6 mm
Shoulder Length
90 mm
Head Diameter
10 mm
Minimum Thread Length
9.5 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Overall Length
99.5 mm
Length
99.5 mm

Details

Item
Shoulder Screw
Precision Screw
Yes
Drive Type
Internal Hex
System of Measurement
Metric
Minimum Yield Strength
30,000 psi
Finish
Passivated
Head Texture
Knurled
Material Grade/Class
316
Material Quality Standards
ASTM A276
Rockwell Hardness
B83
Tensile Strength
75,000 psi
Material
Stainless Steel
Shoulder Screw Type
Standard Shoulder Screw
Shear Strength
37,500 psi
Head Type
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 90 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews