Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M13X6
- Zoro # G423941499
product price:Â
$
52.59
/ea
Key Features
Shear Strength
45,000 psi
Rockwell Hardness
B83
Head Diameter
19 mm
Material
Stainless Steel
Drive Type
Internal Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M13X6
- Zoro #
- G423941499
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shear Strength
- 45,000 psi
- Rockwell Hardness
- B83
- Material
- Stainless Steel
- Drive Type
- Internal Hex
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A582
- System of Measurement
- Metric
- Head Type
- Knurled
- Tensile Strength
- 90,000 psi
- Material Grade/Class
- 18-8
- Finish
- Passivated
- Precision Screw
- Yes
- Minimum Yield Strength
- 35,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 19 mm
- Thread Size
- M10x1.50
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Shoulder Diameter
- 13 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 16 mm
- Shoulder Length
- 6 mm
- Head Height
- 10 mm
- Overall Length
- 22 mm
- Length
- 22 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 6 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 13 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 10 mm, Head Diameter 19 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.