Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M7X3
- Zoro # G423941154
product price:Â
$
33.79
/ea
Key Features
Thread Size
M6x1.00
Minimum Thread Length
11 mm
Drive Type
Internal Hex
Shoulder Diameter
7 mm
Head Texture
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M7X3
- Zoro #
- G423941154
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Drive Type
- Internal Hex
- Head Texture
- Knurled
- Material Grade/Class
- 316
- Head Type
- Knurled
- Finish
- Passivated
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A276
- Shoulder Screw Type
- Standard Shoulder Screw
- Tensile Strength
- 75,000 psi
- Precision Screw
- Yes
- Shear Strength
- 37,500 psi
- System of Measurement
- Metric
- Minimum Yield Strength
- 30,000 psi
- Rockwell Hardness
- B83
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M6x1.00
- Minimum Thread Length
- 11 mm
- Shoulder Diameter
- 7 mm
- Overall Length
- 14 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 3 mm
- Head Diameter
- 12 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Height
- 5 mm
- Length
- 14 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 3 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 7 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 12 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.