316 Standard Fit Shoulder Screw
- Mfr # STR602M6.5X65
- Zoro # G623941848
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Head Texture
Knurled
Shoulder Length
65 mm
Minimum Thread Length
10 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Diameter
6.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M6.5X65
- Zoro #
- G623941848
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Texture
- Knurled
- Head Type
- Knurled
- Material
- Stainless Steel
- Minimum Yield Strength
- 30,000 psi
- Material Quality Standards
- ASTM A276
- System of Measurement
- Metric
- Precision Screw
- Yes
- Material Grade/Class
- 316
- Shoulder Screw Type
- Standard Shoulder Screw
- Shear Strength
- 37,500 psi
- Drive Type
- Internal Hex
- Finish
- Passivated
- Tensile Strength
- 75,000 psi
- Rockwell Hardness
- B83
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length
- 65 mm
- Minimum Thread Length
- 10 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Diameter
- 6.5 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 5 mm
- Thread Size
- M5x0.80
- Overall Length
- 75 mm
- Head Diameter
- 10 mm
- Length
- 75 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 10 mm, Shoulder Length 65 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 10 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.